Learn More
Intensa Recliner
Description
- Ideal for clinical and acute care settings.
- It provides the best value while being engineered for maximum patient comfort, durability, and ease of use.
- Three positions for patient comfort: Upright, First Recline, and Second Recline
- Fourth position: Trendelenburg (or Shock) position, Caregiver-activated using side pedal
- Tente™ Swivel casters for ease of maneuverability.
- 3 Total Locking and 1 Directional Locking caster
- The wide, contoured seat and back, along with an integrated footrest, provide an enhanced level of patient comfort
- Wall saver armrest caps increase durability of the armrests and protect walls from marring
- Two self-storing, fold down, side tables with smooth surface for easy cleaning
- Smooth and removable side panels for easy cleaning and maintenance
- Rear push handle for improved patient transport
- Maximum Weight Capacity 400 lb. (181.44 kg)
Specifications
Specifications
| Product Type | Mobile Lounge Chair |
| Load Bearing Capacity (English) | 400 lb. |
| With Armrest | Yes |
| Arm Style | Standard |
| Color | Green |
| Load Bearing Capacity (Metric) | 181.44 kg |
| Material | Powder-coated Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.