Learn More
Marketlab Reclining Power Blood Draw Chair
Description
- 35 in. W x 35 in. D x 50 in. H chair with CAL 117 vinyl upholstery.
- New soft, curved armrest and seat edges for improved comfort and durability.
- Upholstery stitching process with fewer crevices for enhanced infection control.
- Waterfall seat edge.
- 110-volt lift mechanism enclosed in smart-locking, brushed aluminum casing.
- Hand controller.
- Smooth electric 30° recline.
- Chair length range is 35 in. when upright to 66 in. when fully laid back; seat height adjustment range is 22 to 30 in.; back: 20 in. W x 32 in. H 25-75 degree angle; footrest: 19.5 in. W x 14 in. D 5-90 degree angle.
- 375 lb. weight capacity.
Specifications
Specifications
| Product Type | Powered Phlebotomy Chair |
| Color | Black |
| Arm Style | Straight Arm |
| Material | Vinyl Upholstery |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.