Learn More
Description
- Printed on glossy cardstock for enhanced visibility.
- Features designated print areas for organized documentation.
- Provides clear contrast when used with different fingerprint powders.
- High-gloss print
- Dimensions: Smaller Card: 1.37 x 1.75 in, Larger Card: 2.75 x 2.25 in.
- Measures 0.01 in. in thickness.
Specifications
Specifications
| Dimensions (L x W) | 5.5 x 8.5 in. |
| Product Type | Backing Card |
| Color | Black |
| Quantity | 50/Pad |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
