Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

World Precision Instrument Rectangular Base Post Stand for PZMIII/PZMIV
SDP

Catalog No. 502521307
Encompass

  • 76mm Post Stand (PZMIII)
  • Size of the base: 12.6×12.01× 0.63" (320×305×16mm)
  • Microscope holder: 76mm
  • Max. size from vertical post to the front of base: 10.75" (273mm)
  • Vertical post: diameter 1.26" (32mm), height 12.01" (305mm)
  • Extension post: 5.9" (150mm)
  • Black and white plate 95 mm diameter
  • Weight: 6.6lbs, 3kg

Catalog No. 50-252-1307 Supplier World Precision Instrument Supplier No. 503102
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • 76mm Post Stand (PZMIII)
  • Size of the base: 12.6×12.01× 0.63" (320×305×16mm)
  • Microscope holder: 76mm
  • Max. size from vertical post to the front of base: 10.75" (273mm)
  • Vertical post: diameter 1.26" (32mm), height 12.01" (305mm)
  • Extension post: 5.9" (150mm)
  • Black and white plate 95 mm diameter
  • Weight: 6.6lbs, 3kg

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.