Learn More
Description
- Useful in holding laboratory ware for washing, storage, or autoclaving
- Epoxy-coated for non-stick applications
- Flow-through design
- Autoclavable and durable
- Withstands temperatures from -220°C to 120°C
Specifications
Specifications
| Certifications/Compliance | ISO, GMP |
| Autoclavable | Autoclavable |
| Color | White |
| Material | Nylon-coated Stainless Steel |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Test tubes and other labwares |
| Dimensions (L x W x H) | 10 x 6 x 6 in. |
| Product Type | Basket |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.