Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Rectangular, Epoxy-Coated Test Tube Basket

Catalog No. 01189117 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
11.5 x 8 x 8 in.
12.75 x 9 x 7 in.
6 x 4 x 4 in.
6 x 4 x 5 in.
6 x 6 x 6 in.
9 x 9 x 9 in.
10 x 6 x 6 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-189-117 12.75 x 9 x 7 in.
01-189-114 6 x 4 x 5 in.
01-189-111 6 x 4 x 4 in.
01-189-112 6 x 6 x 6 in.
01-189-113 9 x 9 x 9 in.
01-189-115 10 x 6 x 6 in.
01-189-116 11.5 x 8 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-189-117
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Epoxy-Coated Test Tube Baskets are useful in holding laboratory ware for washing, storage, or autoclaving.

  • Useful in holding laboratory ware for washing, storage, or autoclaving
  • Epoxy-coated for non-stick applications
  • Flow-through design
  • Autoclavable and durable
  • Withstands temperatures from -220°C to 120°C

Specifications

Certifications/Compliance ISO, GMP
Autoclavable Autoclavable
Color White
Holds Labware
Material Nylon-coated Stainless Steel
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Test tubes and other labwares
Dimensions (L x W x H) 12.75 x 9 x 7 in.
Product Type Basket
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.