Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Rectangular HDPE Dipping Baskets
SCI_ED

Catalog No. S37141 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
18 x 12 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S37141 18 x 12 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37141
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Convenient rectangular shape easily fits into standard tanks.

  • High density polyethylene with 1/8 in. thick walls, 3/16 in. diameter perforations on 5/16 in. centers
  • Excellent for washing, pickling or dipping into corrosive liquids
  • Supplied with perforated bottoms and sides and solid ends

Order Info

Additional dipping basket sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Autoclavable Not Autoclavable
Color White
Material HDPE
Dimensions (L x W x H) 18 x 12 x 9 in.
Length (Metric) 45.72 cm
Length (English) 18 in.
Width (English) 12 in.
Height (English) 9 in.
Diameter (Metric) Inner 0.45 cm
Height (Metric) 22.8 cm
Width (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.