Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Rectangular Ice Pan, Maxi 9 L
BIOPHARMA

Catalog No. p-6684005 Shop All Corning Products
Change view
Click to view available options
Color:
Blue
Green
Lime Green
Orange
Pink
Purple
Red
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07-210-093 Green
07-210-094 Blue
07-210-096 Orange
07-210-095 Red
07-210-097 Lime Green
07-210-099 Purple
07-210-098 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 07-210-093 Supplier Corning™ Supplier No. 432093
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans

Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.

  • Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
  • Will not sweat, leak or skid on bench.

Order Info

Comes as 1/case.

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 40.6 x 31.8 x 11.4 cm
Quantity 1 Ea.
Color Green
Capacity (Metric) 9 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.