Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Rectangular Trimming Table for Large Animal with Lift
SDP

Catalog No. 22444216 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
213.36 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-216 213.36 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-216 Supplier Mopec Supplier No. OA100

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Designed to stand on its own or within a pit in the room. Mopec™ Rectangular Trimming Table for Large Animal with Lift is a large capacity elevating tables capable of supporting large loads and includes a large profile marine edge to help contain fluids.

  • Heavy duty stainless steel top with 1 in. recessed marine edge
  • Designed to handle a centralized load up to 2,000 pounds
  • Safety skirting
  • Scissor and frame (steel with epoxy finish)
  • Drain funnel with removable mesh screen
  • Hydraulic lift system with hand held switch

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Table
Includes Safety Skirting
Product Line Trimming Tables
Length (English) 84 in.
Width (English) 48 in.
Height (English) Max. Table 42 in.
Height (English) Min. Table 36 in.
Height (Metric) Max. Table 106.68 cm
Height (Metric) Min. Table 91.44 cm
Length (Metric) 213.36 cm
Load Capacity (English) 5000 lb.
Load Capacity (Metric) 2267.96 Kg
Width (Metric) 121.92 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.