Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Delfin Industrial Brush, White, 2 inch, FDA Certified, 1 ea

Catalog No. 502818455
Encompass

The Delfin Industrial rectangular brush is designed for use with Delfin Industrial vacuums featuring a 2 inch hose cuff. This FDA certified and autoclavable brush, with nylon bristles, is ideal for cleaning flat, ground, or overhead surfaces in pharmaceutical and food industries.

  • For use with any vacuum featuring a 2 in hose cuff
  • Nylon bristles for effective cleaning
  • Ideal for cleaning ground or high-up surfaces
  • Suitable for food and pharmaceutical industries
  • White color aids in color-coding to prevent product contamination
  • FDA certified for stringent hygiene requirements
  • Autoclavable for sterilization
  • Overall dimensions: 6 1/2 in length x 3 1/2 in width
  • Connection diameter: 2 in

Catalog No. 50-281-8455 Supplier MSC Supplier No. 13675830
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Delfin Industrial rectangular brush is designed for use with Delfin Industrial vacuums featuring a 2 inch hose cuff. This FDA certified and autoclavable brush, with nylon bristles, is ideal for cleaning flat, ground, or overhead surfaces in pharmaceutical and food industries.

  • For use with any vacuum featuring a 2 in hose cuff
  • Nylon bristles for effective cleaning
  • Ideal for cleaning ground or high-up surfaces
  • Suitable for food and pharmaceutical industries
  • White color aids in color-coding to prevent product contamination
  • FDA certified for stringent hygiene requirements
  • Autoclavable for sterilization
  • Overall dimensions: 6 1/2 in length x 3 1/2 in width
  • Connection diameter: 2 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.