Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Trash Can Decal, Landfill Message, Black, Indoor & Outdoor

Catalog No. 502837539
Encompass

This trash can decal is designed with a 'Landfill' message to clearly identify waste disposal containers. Suitable for both indoor and outdoor environments, it features black text on a colored background and is intended for application on metal surfaces.

  • Message type: Landfill
  • Language: English
  • Decal type: Text on color
  • Color: Black
  • Environment type: Indoor and outdoor
  • Application material: Metal
  • Overall width: 1.78 in (4.52 cm)
  • Overall height: 8.49 in (21.56 cm)
  • Container size compatibility: 15.00 gal.

Catalog No. 50-283-7539 Supplier MSC Supplier No. 54863691
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This trash can decal is designed with a 'Landfill' message to clearly identify waste disposal containers. Suitable for both indoor and outdoor environments, it features black text on a colored background and is intended for application on metal surfaces.

  • Message type: Landfill
  • Language: English
  • Decal type: Text on color
  • Color: Black
  • Environment type: Indoor and outdoor
  • Application material: Metal
  • Overall width: 1.78 in (4.52 cm)
  • Overall height: 8.49 in (21.56 cm)
  • Container size compatibility: 15.00 gal.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.