Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Trash Can Decal, Landfill Message, Black, Indoor & Outdoor, 45 Gal. Compatible

Catalog No. 502837067
Encompass

This decal is designed for trash cans with a 45 gallon capacity. It features a 'Landfill' message in black text on color, suitable for both indoor and outdoor environments. The decal is made for application on metal surfaces, providing a clear indication for waste sorting.

  • Message: Landfill
  • Color: Black
  • Environment type: Indoor & outdoor
  • Decal type: Text on color
  • Application material: Metal
  • Language: English
  • Type: Can label
  • Overall height: 8.49 in (21.56 cm)
  • Overall width: 1.78 in (4.52 cm)
  • Container size compatibility: 45 gal.
  • Country of origin: United States

Catalog No. 50-283-7067 Supplier MSC Supplier No. 54863667
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This decal is designed for trash cans with a 45 gallon capacity. It features a 'Landfill' message in black text on color, suitable for both indoor and outdoor environments. The decal is made for application on metal surfaces, providing a clear indication for waste sorting.

  • Message: Landfill
  • Color: Black
  • Environment type: Indoor & outdoor
  • Decal type: Text on color
  • Application material: Metal
  • Language: English
  • Type: Can label
  • Overall height: 8.49 in (21.56 cm)
  • Overall width: 1.78 in (4.52 cm)
  • Container size compatibility: 45 gal.
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.