Learn More
Pacific Handy Cutter Recycled Disposable Film Cutter
Description
- Ideal for cutting film, stretch, plastic banding and twine in High-volume operations.
- Handle is made from 100% Pre-consumer recycled plastic to support your ESG goals.
- 3rd Party Recycled Content Certified.
- Integrated tape splitter safely and efficiently opens boxes without damaging the contents.
- Long lasting carbon steel blade.
- Disposable.
- Attach to the CL-36 Coil Lanyard for better retention. CL-36 Coil Lanyard sold separately.
- Use with the DFC-CON Film Cutter Extension Adaptor with any 3/4 in. standard size extension pole to extend cutting reach for cutting materials located high up or down low. DFC-CON sold separately.
- Proudly manufactured in the U.S.A. offering reduced CO2 emissions during shipping and supply chain reliability over imported alternatives.
Specifications
Specifications
| Blade Material | Carbon Tool Steel |
| Product Type | Film Cutter |
| For Use With (Application) | Multipurpose, Cutting Shrink Wrap and Plastic Materials in High-volume Operations |
| Handle Type | Ergonomic |
| Length (English) | 6.5 in. |
| Length (Metric) | 16.51 cm |
| For Use With (Equipment) | PHC CL-36 Coil Lanyard |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Handle Material | Recycled Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.