Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Group Lockout Box

Catalog No. 18002853
Encompass
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-002-853 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-002-853 Supplier ZING™ Enterprises Supplier No. 6061R
Only null left
Add to Cart
Add to Cart

Lockout Box available in red or yellow.

Lockout Box, portable with retractable carry handle, high visible red, accepts 12 padlocks on the box and 1 on the latch, inner shelf provides extra security of stored keys, heavy-duty recycled 18 guage stainless steel, UL Validated, supports sustainability initiatives and LEED credits, measures 6.25 in.H x 9 in.W x 4 in.D, Made in the USA.

Specifications

Product Type Group Lockout Box
Color Red
Material Stainless Steel
Dimensions (L x W) 9.5 x 4.5 in.
For Use With (Application) Safety
Height (English) 9.5 in.
Quantity 1 Ea.
Width (English) 4.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.