Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sterilis Solutions Red Bag Cart

Description
- Ergonomically designed cart to facilitate the delivery of Regulated Medical Waste (RMW) to and from the Sterilis Solutions Autoclave/Grinding system
- The cart's basket design allows for red bags to be lined within, easily transfer into the Sterilis Solutions system
- Red Bag Cart allows for easy movement between the point of use and the point of remediation regardless of its contents
Specifications
Specifications
| Capacity (Metric) | 2 x 7.5 gal. |
| Dimensions (L x W x H) | 34.3 x 17.4 x 37.4 in. |
| For Use With (Application) | Regulated Medical Waste |
| For Use With (Equipment) | Sterilis Solutions System |
| Material | Plastic |
| No. of Casters | 4 |
| No. of Shelves | 2 |
| Weight (Metric) | 19 kg |
| Weight (English) | 42 lb. |
| Width (Metric) | 442 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?