Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Red Cleanroom Trash Bag
SDP

Catalog No. 17010250
Change view
Click to view available options
Capacity (English):
33 gal.
55 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-010-250 55 gal.
17-010-248 33 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-010-250 Supplier Keystone Cleanroom Products Supplier No. 3658REDPB25
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keystone Cleanroom Products Red Linear low-density polyethylene (LLDPE) bags are a convenient way to hold cleanroom generated waste.

  • Cleanroom packed into sealed poly bag packages to prevent the introduction of foreign particulate contamination into the controlled production environments
  • Each poly bag package is labeled with a Lot number for complete traceability
  • Red color helps differentiate between the different types of cleanroom waste
  • 25 per sealed poly bag
  • Eliminate the introduction of cardboard and cellulose packaging into the cleanroom
  • Simply wipe the outer packaging instead of each bag prior to the introduction into the cleanroom

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance CoC
Closure Type None
Color Red
Disposable Single-use
For Use With (Application) Cleanroom Waste
Material LDPE
Sterility Non-sterile
Thickness (English) 1.5 mil
Dimensions (L x W) 58 x 36 in.
Length (English) 58 in.
Width (English) 36 in.
Product Type Cleanroom Bags
Capacity (English) 55 gal.
Capacity (Metric) 208 L
Length (Metric) 147 cm
Width (Metric) 91 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.