Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Red Kap Jacket, Insulated, 7.25 oz Twill, 1 ea

Catalog No. 5000684392
Encompass

This lined, insulated jacket is designed for warmth and practicality during outdoor work. It features two inset slash pockets and a utility pocket on the sleeve, making it suitable for various weather conditions.

  • Plenty of pockets for storage
  • Wrinkle-resistant finish
  • Sleeve utility pocket for tools
  • Black quilted lining for warmth
  • Traditional waist-length design
  • Adjustable waistband tabs
  • Industrial laundry friendly
  • Shell: 7.25 oz. twill, 65% polyester / 35% cotton
  • Lining and insulation: 100% polyester
  • Solid brass zipper closure

Catalog No. 50-006-84392 Supplier MSC Supplier No. 76002187
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This lined, insulated jacket is designed for warmth and practicality during outdoor work. It features two inset slash pockets and a utility pocket on the sleeve, making it suitable for various weather conditions.

  • Plenty of pockets for storage
  • Wrinkle-resistant finish
  • Sleeve utility pocket for tools
  • Black quilted lining for warmth
  • Traditional waist-length design
  • Adjustable waistband tabs
  • Industrial laundry friendly
  • Shell: 7.25 oz. twill, 65% polyester / 35% cotton
  • Lining and insulation: 100% polyester
  • Solid brass zipper closure

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.