Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Redi-Tip™ General Purpose Pipet Tips
SCI_ED

Catalog No. S35857 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
100 to 1000 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S35857 100 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35857
This item is not returnable. View return policy

High-quality tips made of premium virgin polypropylene resin using advanced molding methods

  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA, and pyrogen free
  • Sterile: RNase, DNase, DNA, Bioburden, PCR inhibitor and pyrogen free
  • For use with most 200 and 1000 μL single and multichannel pipettors
  • Hinged racks can be stacked rack-on-rack
  • Hinged closure on racks allows top lid to be partially open for steam penetration during autoclaving
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 100 to 1000 μL
Sterility Non-sterile
Color Blue
Autoclavable Autoclavable
Length (English) 2.75 in.
Length (Metric) 6.9 cm
Clean Claims DNase, RNase, DNA and pyrogen free
Format Hinged Rack
Tip Style Universal
For Use With (Equipment) Universal Fit
Product Line Redi-Tip
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.