Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Redi-Tip™ Pipet Tips

Catalog No. 02681146 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 to 200 μL
1 to 300 μL
100 to 1000 μL
Sterility:
Non-sterile
Sterile
Color:
Blue
Natural
Yellow
Format:
Bulk
Hinged Rack
Lift-off Rack
Refill
Stack Rack
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Color Format
02-681-146 1 to 200 μL Non-sterile Natural Lift-off Rack
02-681-147 1 to 200 μL Sterile Natural Lift-off Rack
02-681-150 1 to 200 μL Non-sterile Natural Stack Rack
02-681-151 1 to 200 μL Non-sterile Yellow Bulk
02-681-152 1 to 200 μL Non-sterile Yellow Lift-off Rack
02-681-153 1 to 200 μL Sterile Yellow Lift-off Rack
02-681-155 1 to 200 μL Sterile Yellow Hinged Rack
02-681-156 1 to 200 μL Non-sterile Yellow Stack Rack
02-681-158 1 to 300 μL Non-sterile Natural Lift-off Rack
02-681-163 100 to 1000 μL Non-sterile Blue Bulk
02-681-164 100 to 1000 μL Non-sterile Blue Lift-off Rack
02-681-165 100 to 1000 μL Sterile Blue Lift-off Rack
02-681-166 100 to 1000 μL Non-sterile Blue Stack Rack
02-681-168 100 to 1000 μL Non-sterile Natural Bulk
02-681-169 100 to 1000 μL Non-sterile Natural Lift-off Rack
02-681-457 1 to 200 μL Sterile Natural Hinged Rack
02-707-504 1 to 200 μL Non-sterile Natural Bulk
02-707-505 1 to 200 μL Non-sterile Natural Hinged Rack
02-707-506 1 to 200 μL Non-sterile Natural Refill
02-681-157 1 to 300 μL Non-sterile Natural Bulk
02-681-154 1 to 200 μL Non-sterile Yellow Hinged Rack
02-681-170 100 to 1000 μL Sterile Natural Lift-off Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 02-681-146

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip

  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA, and pyrogen free
  • Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor and pyrogen free

  • Graduations at 10, 50 and 100μL; 10, 50, 100 and 200μL; or 250, 500 and 1000μL
  • Graduations allow for immediate volume verification

Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 200 μL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 5cm
Clean Claims DNase, RNase, DNA, Bioburden, and PCR inhibitor Free
Format Lift-off Rack
Tip Style Universal
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line Redi-Tip
Material Polypropylene
Graduations 10, 50, 100μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.