Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ ReFIBE™ Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19161011 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility
19-161-011 23 x 23 cm (9 x 9 in.) Non-sterile
19-161-009 30 x 30 cm (12 x 12 in.) Non-sterile
19-185-501 30 x 30 cm (12 x 12 in.) Sterile
19-185-500 23 x 23 cm (9 x 9 in.) Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-161-011 Supplier Contec™ Supplier No. RFHS99
Add to Cart
Add to Cart
This item is not returnable. View return policy

Contec™ ReFIBE™ Wipes are made from 100% recycled plastic bottles, making them a sustainable single-use option for critical manufacturers in the Life Sciences, Pharmaceutical, Medical Device, and Semi-Conductor industries.

The revolutionary recycling process converts post-consumer plastic to 100% continuous filament polyester, the same substrate used in many of Contec™'s standard polyester wipes and mops.

As synthetic polyester, ReFIBE™ wipes are exceptionally clean and are compatible with a wide range of cleanroom solutions and disinfectants. Like Contec™'s standard polyester wipes, ReFIBE™ is laundered and packaged in an ISO 4 cleanroom. Low in releasable particles and fibers, ReFIBE™ wipes can be used in place of traditional polyester to incorporate sustainability without compromising quality or performance. Available in 9 x 9 in. and 12 x 12 in. sizes.

How is a wipe made from recycled materials?

  • Post consumer bottles are collected
  • Bottles are chopped into flake and cleaned
  • Bottle flake is melted, filtered and formed into chip
  • Chip is melted and made into yarn
  • Yarn is knitted into ReFIBE™ Wipes

ReFibe™ Wipe Data:

  • 2.72 Particles (x10/wipe)
  • 0.15 Fibers (x10/wipe)
  • 0.01 g/wipe (Non-Volatile Residue)
  • 275 mL/wipe (Sorbency)
  • 1 s (Sorbency Rate)

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Recycled Polyester
Autoclavable Not Autoclavable
Basis Weight 124 gsm
Color White
Disposable Single-use
Edges Laser cut
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.