Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Reflective Aluminum Parking Sign: NO PARKING EXCEPT ELECTRIC VEHICLES, left arrow

Catalog No. 19112511 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-511 12 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-511 Supplier Brady™ Supplier No. 141663
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to highlight restricted parking warning signs.

  • Relective sheeting laminated to aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors

Specifications

Finish Laminated
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Relective sheeting laminated to aluminum
Mounting Type Corner Holes
Height (English) 18 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.0902 in.
Width (English) 12 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 12 x 18 in.
Displayed Text NO PARKING EXCEPT ELECTRIC VEHICLES
Color Red on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.