Learn More
Description
- Reflectoquant™ Peracetic Acid Test Strips are designed for the selective reflectometric determination of peracetic acid concentration in aqueous solutions, even in the presence of hydrogen peroxide.
- The peracetic acid reacts with a phenol derivative to form a violet dye for measurement using the RQflex™ 20 reflectometer.
- Measuring Range: 20.0 to 100 mg/L peracetic acid
- Detection Method: Reflectometric
- Number of Determinations: 50
- Reaction Time: 10 sec
- Storage Temperature: 15°C to 25°C
- Compatible Equipment: RQflex™ 20 reflectometer
- Package Contents: Tube containing 50 test strips, 2 bar-code strips (A and B)
Specifications
Specifications
| Format | Test Strip |
| For Use With (Application) | Measuring peracetic acid content |
| For Use With (Equipment) | Rqflex™ 10 reflectometer |
| No. of Tests | 50 |
| Quantity | 50 Strips |
| Range | 20.0–100mg/L |
| Storage Requirements | 2°C to 8°C |
| Test Method | Reflectometric, Redox reaction |
| Type | Test Strip |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.