Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Reichert Refractix Universal Digital Refractometer

Catalog No. 01671123 Shop All Reichert, Inc Products
Change view
Click to view available options
Refractive Index:
1.3300 to 1.5600
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Refractive Index
01-671-123 1.3300 to 1.5600
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-671-123 Supplier Reichert Supplier No. 13910000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Refractix is an innovative and thoughtfully designed portable refractometer that defies classification and can be used as a laboratory quality benchtop just as easily as an advanced-featured, rugged handheld on the go.

  • Friendly, intuitive user interface for effortless set-up and measurements
  • Easy to use with both a large 2.8-inch color touchscreen and physical buttons
  • 250 measurement scale capacity with 50 pre-loaded scales: quickly change scales and mark favorites for easy access
  • High resolution linear image sensor with 1,500 CCD elements providing accuracy and precision of a benchtop refractometer designed in an affordable, compact and portable platform
  • Sapphire prism that is 4 times harder than glass prisms and stainless steel well for greater durability
  • Create custom product names and assign Quality Control limits for easy evaluation 
  • Electronic data transfer to Windows devices via USB-C or Bluetooth with RefractixSync, allowing transfer of real-time measurements or download the measurement data log
  • Store up to 5,000 entries to track measurements over time and identify trends 
  • Temperature stability/equilibration detection ensures measurement accuracy, warning if the temperature is changing too rapidly
  • Operate using AC power or built-in rechargeable lithium-ion battery while on-the-go, for maximum flexibility
  • Designed, engineered, and assembled in the USA
Specifications:
  • Brix Measurement Range: 0.00 to 100.00 Brix
  • Brix Accuracy: +/- 0.05
  • Brix Precision: 0.05

Specifications

Type Portable Refractometer
Scale Range 1.3300 to 1.5600 nD (0.00 – 100.00 g/100g Brix)
Refractive Index 1.3300 to 1.5600
Description Portable Compact for Benchtop or Hand held
Model Refractix
Sample Type Liquids, Slurries, Paste
Sample Volume ∼1 μL
Calibration Water Zero
Accuracy ± 0.0001 nD (± 0.05 g/100g Brix)
Repeatability 0.0001 (Refractive Index)
Display 2.8 in. Color Touchscreen
Scale Type Refractive Index
Measurement Time 2 to 3 sec.
Lighting Type 589 nm LED illumination
Interface USB-C and Bluetooth
For Use With (Application) Measure Refractive Index, Brix, Concentration, and Custom Measurement Scales
Includes USB-C Cable and Power Supply/Charger
IP Rating IP65
Quantity 1 Ea.
Weight (English) 8.8 oz.
Weight (Metric) 249.5 g
Dimensions (L x W x H) 7 x 2.9 x 1.7 in.
Height (Metric) 4.2 cm
Length (Metric) 17.6 cm
Width (Metric) 7.3 cm
Ambient Temperature (Metric) 10°C to 40°C
Temperature Accuracy 0.1°C
Temperature Compensation Yes
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 20°C to 40°C
Voltage 100/240 V
Frequency 50/60 Hz
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.