Learn More
Thermo Scientific™ Arctic A45HC Refrigerated Circulators
Description
Thermo Scientific™ Arctic Series refrigerated bath circulators offer outstanding cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control technology designed to ensure accuracy and reproducibility of your liquid temperature control procedures. The stainless steel reservoir is offered in multiple capacities with a variety of reservoir openings and depth dimensions for maximum application flexibility.
- Customizable solution to meet today’s and tomorrow needs
- Extensive choice of temperature ranges, pumping capacities, and bath volumes with leading warranty coverage
- Selection of intuitive displays to support your application and budget
- A range of accessories and inserts for sample security and management
- Robust reliability even in the most demanding applications
- Digital control technology for precise temperature control and stability
- Robust, powerful pumping capacity for external fluid circulation
- Large volume, corrosion resistant stainless steel work area
- Support for you and the environment
- Technical expertise and support at your fingertips
- Service provided by dedicated local, depot, and technical support team
- Sustainability in mind with water conservation, energy saving options, and zero waste manufacturing
Specifications
Specifications
| Chamber Material | Stainless steel |
| Controller Type | SC |
| Description | Refrigerated Heated Bath Circulator |
| Capacity (Metric) | 12 L |
| Certifications/Compliance | UL/CSA/IEC/EN |
| Communications | RS232 |
| Cooling Capacity | 900 watts |
| Flow Rate | Maximum 24 |
| Pump Type | Force Pump, Suction Pump |
| Temperature Range | Maximum 200°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.