Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Refrigerated Bead Homogenizer

Catalog No. 14828349 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
34 x 53 x 41 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
14-828-349 34 x 53 x 41 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-828-349
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

24 Place refrigerated bead provides fast and efficient homogenization of a variety of samples in 2 ml tubes

  • Capacity for 24 x 2 ml tubes
  • Sealed 2 ml tubes eliminate sample cross contamination
  • Cooling function protects sensitive samples
  • Compressor based refrigeration, no liquid nitrogen, dry ice or external connections
  • Programmable speed, time and pause function
  • 50 program memory
  • 2 year warranty
  • Wide range of grinding media for a variety of sample types

Specifications

Speed 2430 to 4160 rpm
Voltage 120 V
Wattage 1000 W
Dimensions (L x W x H) 34 x 53 x 41 cm
Display Digital
For Use With (Application) Bead Homogenization of Small Samples
Holds 24 x 2 ml Tubes
Noise Level <65 dB
Packaging Type Box
Timer 1 to 90 Sec.
Weight (Metric) 40 kg
Product Type Bead Mill Homogenizer
Frequency 50 to 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.