Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Refrigerated Incubator with Peltier Cooling
GREENER_CHOICESDP

Catalog No. 13245235 Shop All Boekel Scientific Products
Change view
Click to view available options
Capacity (Metric):
113 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-245-235 113 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-245-235 Supplier Boekel Scientific™ Supplier No. 165000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Refrigerated Incubator with Peltier Cooling features an advanced color touch screen.

  • Humidity monitoring
  • Advanced configurable control system for standard and custom culture conditions
  • Vivid color touch screen that can easily be viewed across the room
  • Can hold up to 86 BOD bottles
  • USB port and ethernet connection for downloading data
  • Thermoformed chamber for easy cleaning
  • Internal power outlet with time based control options
  • Includes two stainless steel shelves and humidity tray
  • Temperature Range: 15°C to 60°C
  • Relative Humidity: >90% with water in humidity pan

Certifications

UL/CSA and CE Cert, RoHS Cert

Warranty and Services

2 Year

Specifications

Capacity (English) 4 cu. ft.
Certifications/Compliance UL/CSA and CE Cert, RoHS Cert
Description Refrigerated BOD Incubator
Autoclavable Not Autoclavable
Capacity (Metric) 113 L
Chamber Material Kydex
CO2 Sensor Technology No Sensor
Convection Type Mechanical
For Use With (Equipment) BOD Bottles, Microplates, Petri Dishes, Culture Tubes, Flasks, Vials, and Beakers
Lighting No Lighting
Material Powder-coated Cold Rolled Steel
No. of Shelves 2
Oxygen Control None
Plug Type EU
Relative Humidity >90%
Temperature Range (Metric) 15°C to 60°C
Type Refrigerated Incubator
Display Color Touch Screen
Door Style Solid Door
Includes 2 Stainless Steel Shelves, Humidity Pan
No. of Doors 1 Door
Refrigerant No Refrigerant
Temperature Accuracy ±0.2°C (37°C)
Temperature Stability ±0.10°C (37°C)
Temperature Uniformity ±0.5°C (37°C)
Warranty 2 Years
Dimensions (D x W x H) Interior 18.25 in. x 20 in. x 17.5 in.
Dimensions (L x W x H) 27.5 in. x 25.75 in. x 27.75 in.
Length (English) 27.5 in.
Length (Metric) 70.5 cm
Width (English) 25.75 in.
Width (English) Interior 20.0 in.
Width (Metric) 654 mm
Width (Metric) Interior 508 mm
Height (English) 27.75 in.
Height (English) Interior 17.5 in.
Height (Metric) 704.8 mm
Height (Metric) Interior 444.5 mm
Depth (English) 27.5 in.
Depth (Metric) 70.5 cm
Shipping Weight (English) 135 lb.
Shipping Weight (Metric) 61 kg
Weight (English) 105 lb.
Weight (Metric) 47.6 kg
Electrical Requirements 115 V, 50/60Hz
Voltage 115 VAC
Amperage 3 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.