Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Refrigerated Incubators with 4°C to 60°C Range

Catalog No. 14815382
Change view
Click to view available options
Capacity (Metric):
150 L
250 L
420 L
670 L
Dimensions (L x W x H):
700 x 640 x 1215 mm
700 x 640 x 1615 mm
790 x 820 x 1690 mm
940 x 820 x 1990 mm
No. of Shelves:
2
3
4
Voltage:
115 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H) No. of Shelves Voltage
14-815-382 150 L 700 x 640 x 1215 mm 2 -
14-815-388 420 L 790 x 820 x 1690 mm 3 115 V
14-815-384 250 L 700 x 640 x 1615 mm 3 115 V
14-815-385 670 L 940 x 820 x 1990 mm 4 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 14-815-382 Supplier Thermo Scientific™ Supplier No. TFSRI150115V
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Refrigerated Incubators are crucial for maintaining precise low-temperatre conditions necessary for the growth and preservation of samples.

Thermo Scientific™ Refrigerated Incubators, with a temperature range of 4°C to 60°C, utilize robust compressor cooling to ensure a controlled temperature environment and are available in a range of sizes to fit your application needs.

  • Temperature range +4°C to +60°C
  • Temperature stability and uniformity fitting most applications
  • Environmentally-friendly hydrocarbon refringent, R290, has a Global Warming Potential index (GWP) of 3, keeping the environmental impact of the refrigeration system minimized
  • 7 in. touch screen for data export, alarm history, operating status, and real-time temperature curve
  • Coated cabinet interior and adjustable shelves make cleaning a breeze, with flexible and corrosive-resistant operation
  • USB data export
  • Temperature sensor open/short cut-off alarm, door open alarm, standby or auto-restart after power failure
  • High temperature cut-off and low temperature alarm
  • Ability to program and store upto 40 programs, with 99 segments each on user interface
  • Three level access control to avoid non-authorized operation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL
Capacity (Metric) 150 L
Chamber Material Powder-coated Cold Rolled Steel
CO2 Sensor Technology No Sensor
Convection Type Forced
Lighting Yes
Material Carbon Steel, painted
No. of Shelves 2
Oxygen Control No
Plug Type Nema 5-15 US
Relative Humidity <70 %
Temperature Range (Metric) 4°C to 60°C
Type Refrigerated Incubator
Model TFS RI 150
Refrigerant R290
Temperature Stability 0.1°C at 37°C
Temperature Uniformity 0.7°C at 37°C
Dimensions (D x W x H) Interior 550 x 450 x 615 mm
Dimensions (L x W x H) 700 x 640 x 1215 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.