Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RWD LIFE SCIENCE INC REFRIGERATED MICROCENTRIFUGE
SDP

Catalog No. NC3361677
Encompass_Preferred

  • Max speed: 15,800 rpm
  • Max RCF: 23,444 ×g
  • Temperature control range: -10 °C to 40 °C
  • Fast cooling: From room temperature to 4 °C in 8 minutes
  • Standard rotor capacity: 24 x 1.5 mL or 2.0 mL tubes
  • Rotor type: Aerosol-tight quick-lock rotor
  • Display: Touch screen
  • Programs: 12 user-defined programs
  • Noise level: <54 dB(A)
  • Dimensions (W×H×D): 304 mm × 304 mm × 517 mm / 500 mm × 300 mm × 280 mm
  • Weight: 33 kg
  • Rotor material: Aerospace-grade aluminum alloy
  • Rotor autoclavable: true
  • Safety features: Over-speed, over-temperature, unbalance alarms
  • Footprint: Compact, one-pipette-width design

Catalog No. NC3361677 Supplier RWD LIFE SCIENCE INC Supplier No. M1324R
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Max speed: 15,800 rpm
  • Max RCF: 23,444 ×g
  • Temperature control range: -10 °C to 40 °C
  • Fast cooling: From room temperature to 4 °C in 8 minutes
  • Standard rotor capacity: 24 x 1.5 mL or 2.0 mL tubes
  • Rotor type: Aerosol-tight quick-lock rotor
  • Display: Touch screen
  • Programs: 12 user-defined programs
  • Noise level: <54 dB(A)
  • Dimensions (W×H×D): 304 mm × 304 mm × 517 mm / 500 mm × 300 mm × 280 mm
  • Weight: 33 kg
  • Rotor material: Aerospace-grade aluminum alloy
  • Rotor autoclavable: true
  • Safety features: Over-speed, over-temperature, unbalance alarms
  • Footprint: Compact, one-pipette-width design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.