Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Reichert™ EG-Chek Digital Handheld Refractometer

Catalog No. 13940025 Shop All Reichert, Inc Products
Change view
Click to view available options
Accuracy:
0.6°C Freezing point, 0.2%
1°F Freezing point, 0.2%
Temperature Compensation:
20°C
68°F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Temperature Compensation
13-940-025 0.6°C Freezing point, 0.2% 20°C
13-940-024 1°F Freezing point, 0.2% 68°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-940-025 Supplier Reichert™ Supplier No. 13940025
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

2 AAA Batteries

Meets ASTM D3321-12 Standard test method for field test determination for freezing point of aqueous engine coolants

  • For precise measurement of Ethylene Glycol coolant freeze point, boiling point and concentration percentage
  • Measuring scales: Fahrenheit and celsius
  • Automatic temperature compensation provides immediate, accurate, direct readings at ASTM D3321 standard
  • With IP65 dustproof/water resistant rating
  • Available with detachable neck lanyard and rubber side grips for easy handling
  • For 10000 readings
  • Available with auto-off sleep mode

Certifications

CE marked

Compliance

RoHS, and WEEE

Warranty and Services

One year (factory)

Specifications

Type Handheld Digital Dual-scale Refractometer
Calibration Distilled Water
Accuracy 0.6°C Freezing point, 0.2%
Lighting Type 589nm LED
Includes 2 AAA Batteries
Certifications/Compliance IP65, RoHS, WEEE, CE
Weight (English) 3.5 oz.
Weight (Metric) 100 g
Temperature Compensation 20°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.