Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Reichert™ Glycerin-Chek Digital Handheld Refractometer

Catalog No. 13940022 Shop All Reichert, Inc Products
Change view
Click to view available options
Scale Type:
Celsius
Fahrenheit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale Type
13-940-022 Fahrenheit
13-940-023 Celsius
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-940-022 Supplier Reichert™ Supplier No. 13940022
Add to Cart
Add to Cart

Includes

2 AAA Batteries

Used to measure concentration of antifreeze formulation in wet fire sprinkler systems

  • For precise measurement of Glycerin coolant freeze point, boiling point and concentration percentage
  • Measuring scales: Fahrenheit and celsius
  • Automatic temperature compensation provides immediate, accurate, direct readings at ASTM D3321 standard
  • With IP65 dustproof/water resistant rating
  • Available with detachable neck lanyard and rubber side grips for easy handling
  • For 10000 readings
  • Available with auto-off sleep mode

Certifications

CE marked

Compliance

RoHS, and WEEE compliant

Warranty and Services

One year (factory)

Specifications

Type Handheld Refractometer
Calibration Distilled Water
Accuracy 1°F
Scale Type Fahrenheit
Lighting Type 589nm LED
For Use With (Application) For measuring glycerin coolant freeze point, boiling point, % concentration
Includes 2 AAA Batteries
Certifications/Compliance IP65, RoHS, WEEE, CE
Weight (English) 3.5 oz.
Weight (Metric) 100 g
Temperature Compensation 68°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.