Reichert™ Rhino Ultra-Durable Handheld Automotive Fluids Refractometers

Duo-Chek models test engine coolant and battery charge in factory and field use—fully IP67 water rresistant, dustproof, and impact resistant

Manufacturer: Reichert™ 137584L0

 View more versions of this product

Catalog No. 13-975-108

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM
    Includes Six measurement scales
    Increments 0.01 sp. gr., 5°F, 1%, 0.0001nD
    Refractive Index 1.33 to 1.48
    Calibration Distilled Water
    Accuracy ±1°F
    Scale Range 1.1 to 1.4 sp. gr., 32°C to -60°F Antifreeze Protection, 0 to 70% Ethylene Glycol, 0 to 61% Propylene Glycol, 1.333 to 1.4048nD

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit