Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Reinforced Barricade Tape

Catalog No. 19104313 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-313 Black on Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-313 Supplier Brady™ Supplier No. 91104
  • $187.00
    $116.65 / Each of 1

    Save $70.35

    38% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stronger than ordinary Barricade Tape, our Reinforced Tape is tough enough to be used again and again without stretching or sagging in sunlight or wind.

  • This reinforced barricade tape is made of reinforced, 4 mil thick, glossy plastic
  • This reinforced plastic tape feature 250 lbs of tensile strength for long-term outdoor use
  • Visual barricading provides fast on-the-spot warning of potential danger
  • Tape can be tied, stapled or nailed to posts, fences or metal barricades

Specifications

Color Black on Yellow
Type Barricade Tape
Length (English) 500 ft.
Packaging Quantity 500 ft./Roll
Thickness 0.007 in.
Width (English) 3 in.
Width (Metric) 173.99 mm
Material Polyethylene with Cotton Webbing
Certifications/Compliance OSHA 1910.144
Displayed Text Blank
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.