Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Reinforced Heating Output
SDP

Catalog No. 08111727 Shop All BINDER Inc. Products
Change view
Click to view available options
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08-111-727 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-727 Supplier BINDER™ Supplier No. 80121057
Add to Cart
Add to Cart

For Use With: FD 115

  • Reinforced
  • 230 V option model
  • Not in conjunction with load management option
  • For use with BINDER™ incubators and chambers

Specifications

Description Heating output, reinforced - 120/230 V option model, for faster heating up time and improved recovery time; max. 300°C
For Use With (Equipment) BINDER Chambers FD 115
Material Steel
Temperature Range (Metric) Ambient to 300°C
Type Heating Element
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.