Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Reinforced Inner Chamber
SDP

Catalog No. 08111762 Shop All BINDER Inc. Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08-111-762 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-762 Supplier BINDER™ Supplier No. 80121714
Add to Cart
Add to Cart

For Use With: FED 115

  • Max. total load of 85 to 350 kg

Specifications

Description Inner chamber, reinforced - max. total load 170 kg
For Use With (Equipment) BINDER Chambers FED 115
Holds Max. load 170 kg
Material Stainless Steel
Type Reinforced Chamber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.