Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Reinforced Rack
SDP

Catalog No. 08111868 Shop All BINDER Inc. Products
Catalog No. 08-111-868 Supplier BINDER™ Supplier No. 80122185
Add to Cart
Add to Cart

Material: Stainless Steel; For Use With: FD 720, FED 720, BF 720

  • Manufactured from stainless steel
  • With one set of securing elements (4 pieces)
  • Maximum load of 50 kg or 70 kg

Specifications

Description Rack, heavy load - Stainless steel, max. load / rack 70 kg
For Use With (Equipment) BINDER Chambers FD 720, FED 720, BF 720
Holds Max. 70 kg
Material Stainless Steel
Type Rack
Includes 1 set of 4 fasteners
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.