Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Lock™ Aluminum Rekeyable Padlocks

Catalog No. 19821899
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Brass
Red
Height (English) Shackle:
1.125 in.
3 in.
Key Type:
Keyed Alike
Keyed Different
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (English) Shackle Key Type
19-821-899 Brass 1.125 in. Keyed Alike
19-805-970 Red 3 in. Keyed Different
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-821-899 Supplier American Lock™ Supplier No. AL50KA
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance OSHA 1910.147
Width (English) 1.3 in.
Clearance (English) 0.75 in.
Clearance (Metric) 1.9 cm
Color Brass
Key Type Keyed Alike
Locking Mechanism 5-pin APTC12 Cylinder
Material Brass
Product Type Padlock
For Use With (Application) For Food Processing Facilities, easily withstands wash down Chemicals and Caustic Environments
Height (English) Shackle 1.125 in.
Width (English) Shackle 0.75 in.
Width (Metric) 3.15 cm
Width (Metric) Shackle 1.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.