Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Relays

Catalog No. SPN95770 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Safety Relay
Solid State Relay
Voltage:
120 V
250 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Voltage
SPN-95770 Safety Relay 120 V
SPN-83917 Solid State Relay 250 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SPN-95770
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisher Scientific™ Relays

TRUSTED_SUSTAINABILITY

Specifications

Product Type Safety Relay
For Use With (Equipment) Ovens and incubators
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.