Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Relief Globe
SDPSCI_ED

Catalog No. S20738 Shop All 3B Scientific Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S20738 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20738 Supplier 3B Scientific™ Supplier No. U78440
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3B Scientific™ Relief Globe is a tabletop globe with lighting on a metal-reinforced plastic stand with double-image map and tactile 3D relief of mountain ranges. When not lit, globe shows a physical map of earth. When lit, the current political position is shown with countries and borders

  • Meridian: plastic, transparent
  • Lamp socket: E14

Specifications

Electrical Requirements Power Outlet: 230 V, Max. 25 w
Includes Model, Power Supply
Width (Metric) 35 cm
Height (Metric) 40 cm
Quantity 1
Material Plastic
Color Blue, Green, Brown
Languages English
Subject Earth Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.