Learn More
Thermo Scientific™ REMBRANDT™ RISH & AP (DIG-AP) Detection Kit, for Epstein-Barr encoded early RNAs (EBER)
Description
REMBRANDT™ RISH & AP (DIG-AP) Detection Kit, for Epstein-Barr encoded early RNAs (EBER)
Specifications
Specifications
| Content And Storage | Store in refrigerator (2°C to 8°C). |
| Detection Method | Colorimetric |
| Label or Dye | AP, Digoxigenin |
| Product Line | REMBRANDT |
| Product Type | RISH AP Detection Kit |
| Quantity | 1 Kit |
| Shipping Condition | Wet Ice |
| Target | Epstein-Barr Virus (EBV) |
| Substrate | BCIP/NBT |
| Target Molecule | RNA |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.