Learn More
Thermo Scientific™ REMBRANDT™ Universal DISH & HRP (DIG-HRP) Detection Kit
Description
REMBRANDT™ Universal DISH & HRP (DIG-HRP) Detection Kit
Specifications
Specifications
| Content And Storage | Store in refrigerator (2°C to 8°C). |
| Detection Method | Colorimetric |
| Label or Dye | Digoxigenin, HRP |
| Product Line | REMBRANDT |
| Product Type | DISH HRP Detection Kit |
| Quantity | 1 Kit |
| Shipping Condition | Wet Ice |
| Substrate | AEC |
| Target Molecule | DNA |
| Target Specificity | Not Target-Specific |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.