Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Fine Particle Push Broom, Soft/Split 16 in.

Catalog No. 19818005 Shop All Remco Products
Change view
Click to view available options
Length (English):
16.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-818-005 16.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-818-005 Supplier Vikan™ Supplier No. 31783
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fine particle push broom is suitable for dry environments, and ideal for sweeping flour and starch as well as other dry powders. It can also be used with water and a cleaning agent to wash floors.

This floor broom has soft bristles for sweeping dry, fine particles. The soft bristles with split ends will easily sweep fine particles or hold more water and cleaning agent to achieve a maximum washing effect. The wide block makes sweeping more efficient and allows workers to cover more area at once.

Specifications

Product Type Broom Head
Color Code Blue
Length (English) 16.25 in.
Sterility Non-sterile
Autoclavable Not Autoclavable
Height (English) 4.2 in.
Width (English) 2.8 in.
Quantity 1
For Use With (Application) For Dry Environments, Sweeping Floor and Starch as well as other Dry Powders
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.