Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Polypropylene Scraper

Catalog No. 19818009 Shop All Remco Products
Change view
Click to view available options
Dimensions (L x W):
9.75 x 4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-818-009 9.75 x 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-818-009 Supplier Vikan™ Supplier No. 69622
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excellent solution for scraping needs.

  • No seams or cracks, preventing bacterial growth
  • Green
  • L x W: 24.6 x 11.2 cm (9.7 x 4.4 in.)

Specifications

Certifications/Compliance FDA
Color Green
Material Polypropylene
Type Hand Scraper
For Use With (Application) Spill kits and environmental and industrial clean-up applications
Packaging Quantity 1 Ea.
Size Large
Dimensions (L x W) 9.75 x 4.5 in.
Length (English) 9.75 in.
Length (Metric) 24.76 cm
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.