Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Polypropylene Tools

Catalog No. 179323 Shop All Remco Products
Change view
Click to view available options
Product Type:
Scoop
Scraper
Size:
Small
Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
17-932-3 Scraper Small
17-931A Scoop Small
17-931B Scoop Large
17-932-4 Scraper Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-932-3 Supplier Vikan™ Supplier No. 69615
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tough, nonsparking polypropylene, highly resistant to chemical attack

  • Tough, nonsparking polypropylene tools are highly resistant to chemical attack and corrosion—ideal for cleanup of explosive materials and volatile liquids
  • Resilient and lightweight for easy handling
  • Withstand temperatures up to 80°C (176°F)
  • Economical enough for disposal after single use, or decontaminate and use again
  • Pan-type and two-piece green shovels

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA
Color White
Dimensions (L x W) 8 x 3 in. (20.3 x 7.62 cm)
For Use With (Application) Provide scratch-free use on metal surfaces, ideal for cleanup of explosive materials and volatile liquids
Length (English) 8 in.
Length (Metric) 20.3 cm
Material Polypropylene
Size Small
Temperature Range (English) 176°F
Temperature Range (Metric) 80°C
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.