Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ One-Piece Shovel with 14 in. Blade

Catalog No. 19818011 Shop All Remco Products
Change view
Click to view available options
Color Code:
Green
White
Length (English):
42 in.
46.1 in.
Handle Material:
Polypropylene
Polypropylene, Steel
Width (English) Head:
13.80 in.
13.98 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code Length (English) Handle Material Width (English) Head
19-818-011 White 42 in. Polypropylene 13.98 in.
19-818-010 Green 42 in. Polypropylene 13.98 in.
19-060885 Green 46.1 in. Polypropylene, Steel 13.80 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-818-011 Supplier Vikan™ Supplier No. 69825
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Color-Coded One-Piece Shovel with 14 in. Blade are perfect for supporting food safety material handling, cleaning and sanitation programs that are aimed at preventing cross–contamination.

Remco™ one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross;contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.

Specifications

Product Type Shovel
Handle Type D-handle
Color Code White
Color-coded Yes
Handle Material Polypropylene
Head Style Square Point
Length (English) 42 in.
Length (Metric) 106.68 cm
Material Polypropylene
Certifications/Compliance FDA Compliant
For Use With (Application) Ideal for meat, dairy, seafood, poultry, general food handling, commercial fishing, material handling, agriculture, chemical and industrial applications
Length (English) Head 14 in.
Length (Metric) Head 43.18 cm
No. per Pack 1 Ea.
Weight (English) 4 lb.
Weight (Metric) 1.81 kg
Width (English) Head 13.98 in.
Width (Metric) Head 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.