Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Fiberglass Handle, 51 in.

Catalog No. 19058540 Shop All Remco Products
Change view
Click to view available options
Length (English):
51.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-058-540 51.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-058-540 Supplier Vikan™ Supplier No. 29365
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fiberglass handle features a hygienic sleeve that increases durability.

Standard fiberglass handle can be used with Euro thread brooms, squeegees and scrapers. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.

Specifications

Color Code White
Product Type Handle
Length (English) 51.4 in.
Sterility Non-sterile
Autoclavable Not Autoclavable
Height (English) 51.4 in.
Width (English) 1.25 in.
Quantity 1
Color-coded Yes
Material Fiberglass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.