Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Remel™ Agglutinating Sera, Shigella boydii Polyvalent

Catalog No. R30164001
Change view
Click to view available options
Description:
Shigella boydii Polyvalent 1 (1 to 6)
Shigella boydii Polyvalent 2 (7 to 11)
Shigella boydii Polyvalent 3 (12 to 15)
Quantity:
2 mL
Detectable Analytes:
Shigella
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Quantity Detectable Analytes
R30164001 Shigella boydii Polyvalent 2 (7 to 11) 2 mL Shigella
R30163901 Shigella boydii Polyvalent 1 (1 to 6) 2 mL Shigella
R30164101 Shigella boydii Polyvalent 3 (12 to 15) 2 mL Shigella
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. R30164001 Supplier Thermo Scientific™ Supplier No. R30164001
Add to Cart
Add to Cart
This item is not returnable. View return policy

Used for serological identification of Shigella cultures by rapid slide agglutination test.

Remel Agglutinating Sera, Shigella boydii Polyvalent are used for serological identification of Shigella cultures by rapid slide agglutination test.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Description Shigella boydii Polyvalent 2 (7 to 11)
CE Marker Yes
Detectable Analytes Shigella
Format Vial
Packaging Type 2 mL/Vial
Quantity 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.