Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Remel™ Agglutinating Sera, Shigella boydii Polyvalent

Catalog No. p-4528849
Click to view available options
Description:
Shigella boydii Polyvalent 1 (1 to 6)
Shigella boydii Polyvalent 2 (7 to 11)
Shigella boydii Polyvalent 3 (12 to 15)
Quantity:
2 mL
Detectable Analytes:
Shigella
This item is not returnable. View return policy
This item is not returnable. View return policy

Used for serological identification of Shigella cultures by rapid slide agglutination test.

Remel Agglutinating Sera, Shigella boydii Polyvalent are used for serological identification of Shigella cultures by rapid slide agglutination test.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Description Shigella boydii Polyvalent 2 (7 to 11)
CE Marker Yes
Detectable Analytes Shigella
Format Vial
Packaging Type 2 mL/Vial
Quantity 2 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.