Learn More
Thermo Scientific™ Remel™ Fluid D w/0.1% peptone, 0.1% Polysorbate 80
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Remel Fluid D with 0.1% peptone, 0.1% Polysorbate 80 is used as diluting or rinsing fluid for sterility testing.
Specifications
Specifications
| Description | Fluid D |
| Format | Borosilicate Bottle - Septum |
| Manufacturing Origin | United States |
| Product Type | Liquid Medium |
| Fill Volume | 500 mL |
| Quantity | 10/Pk. |
Not intended for IVD use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.