Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MIO Medium

Catalog No. p-4523727
Change view
Click to view available options
Quantity:
20 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
R061366 20 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. R061366 Supplier Thermo Scientific™ Supplier No. R061366
This item is not returnable. View return policy

Differentiate enteric gram-negative bacilli on the basis of motility, production of indole, and ornithine decarboxylase using semi-solid MIO Medium (Motility Indole Ornithine Medium).

Differentiate enteric gram-negative bacilli on the basis of motility, production of indole, and ornithine decarboxylase with Thermo Scientific™ Remel™ MIO Medium (Motility Indole Ornithine Medium).

In 1970, Ederer and Clark developed MIO Medium (Motility Indole Ornithine Medium) to identify enteric gram-negative bacilli1. MIO Medium combines three test into a single tube to facilitate inoculation and identification of Enterobacteriaciae. Oberhofer and Hajkowski further investigated the use of MIO Medium for non-lactose fermenting, Klebsiella-Enterobacter-Serratia group of organisms2.

Use MIO Medium for differentiation of gram-negative bacilli on the basis of motility, production of indole, and ornithine decarboxylase.

  • Easy-to-differentiate: Based on motility, production of indole, and ornithine decarboxy
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Industrial Reference: BAM.
Description MIO Medium (Motility Indole Ornithine Medium)
Format 15mm x 103mm Tube
Product Type Prepared Microbiology Tubes
Quantity 20 x 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.