Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Mucate Medium

Catalog No. R061462 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
20 x 4 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
R061462 20 x 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. R061462 Supplier Thermo Scientific™ Supplier No. R061462
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Identify and differentiate Shigella and nonmotile Escherechia coli based on mucic acid utilization using Mucate Medium (Mucic Acid).

Differentiate Shigella and nonmotile Escherechia coli based on mucic acid utilization with Thermo Scientific™ Remel™ Mucate Medium (Mucic Acid).

Ellis et al. modified Kauffmann and Petersen's formula to prepare this medium1,2. Mucate Medium (Mucic Acid) is recommended for use in conjunction with other tests to differentiate and identify certain members of Enterobacteriaceae, including E. coli and Shigella3,4.

Mucate Medium (Mucic Acid) is a liquid medium that is used to differentiate Shigella and nonmotile Escherechia coli based on mucic acid utilization.

Mucic acid gets converted to mucate when pH of the medium is adjusted by sodium hydroxide during manufacturing process. Utilization of mucate results in an acid reaction that causes the indicator (brom thymol blue) to change color from blue to yellow.

  • Ready-to-use: Liquid medium
  • Easy to interpret: Based on mucic acid utilization

Mucate Medium (Mucic Acid) contains peptone that provides nitrogenous compounds and amino acids essential for bacterial growth. Brom thymol blue is an indicator.

 

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.

TRUSTED_SUSTAINABILITY

Specifications

Description Mucate Medium
Format 15mm x 103mm Tube
Product Type Microbiology Media
Quantity 20 x 4 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.